- Cold Blue Hose
- 4" ID x 4 1/2" OD x 100 ft
- Blue
description
- A lightweight, medium-duty water suction and discharge hose for industrial, construction, agricultural, mining and other applications where low temperature flexibility is required.
| Color | Blue |
| Hose I.D. | 4 in |
| Hose Application | Water Suction & Discharge |
| Pressure [Max] | 55 psi |
| Hose Length | 100 ft |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 150 °F |
| Hose OD | 4.5 in |
| Weight | 1.655 LB |
| EAN or UPC | 37256238390 |
-
Pre-Packed Quantities


