- 4" Black Water Discharge Hose
applications
- Plicord® Water Discharge 150 hose is for use in heavy-duty service for a wide range of applications.
| Hose OD | 4.5 in |
| Package Type | Coiled |
| Pounds per Foot | 1.77 lb |
| Hose Length | 100 ft |
| Color | Black |
| Pressure [Max] | 150 psi |
| Temperature Range [Max] | 180 °F |
| Oil Resistance | N/A |
| Temperature Range [Min] | -25 °F |
| Hose Application | Water Discharge |
| Hose I.D. | 4 in |
| Weight | 1.92 LB |
| EAN or UPC | 37256127564 |

