- 4" Black Petroleum Transfer Hose
applications
- For the recovery of gasoline vapors in tank truck loading at bulk terminals and in tank truck unloading at service stations
| Hose Length | 100 ft |
| Hose I.D. | 4 in |
| Hose OD | 4.4 in |
| Pressure [Max] | 10 psi |
| Color | Black |
| Temperature Range [Min] | 0 °F |
| Hose Application | Petroleum |
| Bend Radius | 7 in |
| Pounds per Foot | 0.97 lb |
| Temperature Range [Max] | 150 °F |
| Vacuum Hg | N/A |
| Package Type | Coiled |
| Oil Resistance | N/A |
| Weight | 0.963 LB |
| EAN or UPC | 37256133060 |

