Continental
4BKOILFRACTX100
Frac 400HW Petroleum Transfer Hose
Item #110600411
-
Pre-Packed Quantities
- Petroleum Transfer Hose
- 4" Hose I.D.
- 4.82" Hose O.D.
- 100' Hose Length
- 400 psi Max Pressure
features
- Nitrile tube with Chemivic™ cover, for applications up to 400 psi
- For oilfield frac transfer, rated to full vacuum
| Cover Material | Chemivic™ |
| Hose Application | Petroleum Transfer |
| Hose I.D. | 4 in |
| Pressure [Max] | 400 psi |
| Temperature Range [Min] | -40 °F |
| Inner Tube Material | Nitrile |
| Temperature Range [Max] | 180 °F |
| Hose Length | 100 ft |
| Hose OD | 4.820 in |
| Pounds per Foot | 3.73 lb |
| Weight | 1.0 LB |
| EAN or UPC | 372565196420 |
-
Pre-Packed Quantities

