
- 4" Black Bulk Transfer Hose
applications
- For conveying hot air from compressors to tanks on bulk dry material carriers
Temperature Range [Min] | -20 °F |
Hose OD | 4.609 in |
Color | Black |
Hose I.D. | 4 in |
Bend Radius | 10 in |
Pressure [Max] | 50 psi |
Oil Resistance | N/A |
Pounds per Foot | 2.65 lb |
Temperature Range [Max] | 325 °F |
Package Type | Coiled |
Hose Length | 100 ft |
Hose Application | Bulk Transfer |
Vacuum Hg | N/A |
Weight | 2.65 LB |
EAN or UPC | 37256129919 |
