- 4" Black Water Discharge Hose
applications
- This hose is a heavy-duty, all-purpose hose with excellent abrasion resistance. It is deal for service in quarries, mines and construction.
| Color | Black |
| Hose I.D. | 4 in |
| Temperature Range [Max] | 180 °F |
| Pounds per Foot | 2.21 lb |
| Hose OD | 4.609 in |
| Temperature Range [Min] | -25 °F |
| Oil Resistance | N/A |
| Package Type | Coiled |
| Hose Length | 50 ft |
| Hose Application | Water Discharge |
| Pressure [Max] | 150 psi |
| Weight | 2.14 LB |
| EAN or UPC | 37256127519 |

