- 4" Black Vacuum Hose
applications
- Plicord® HD Vacuum hose is for handling abrasive particles from metal, rock, and marble grinding machines under vacuum.
| Hose Application | Vacuum |
| Hose OD | 4.797 in |
| Hose Length | 50 ft |
| Temperature Range [Min] | -25 °F |
| Bend Radius | 16 in |
| Oil Resistance | N/A |
| Pounds per Foot | 3.29 lb |
| Hose I.D. | 4 in |
| Temperature Range [Max] | 180 °F |
| Vacuum Hg | 29 in |
| Color | Black |
| Package Type | Coiled |
| Weight | 3.32 LB |
| EAN or UPC | 37256129735 |

