- Petroleum Transfer Hose
- 4 in I.D.
- 100 ft Long
features
- A rugged and flexible hose designed to convey crude oil and oil slurry mixtures for frac tank connections
| Cover Material | Chemivic® Synthetic Rubber |
| Temperature Range [Max] | 180 °F |
| Pounds per Foot | 2.85 lb |
| Hose Application | Petroleum Transfer |
| Inner Tube Material | Nitrile |
| Temperature Range [Min] | -25 °F |
| Hose I.D. | 4 in |
| Color | Black |
| Hose Reinforcement | Synthetic Fabric |
| Hose OD | 4.760 in |
| Type | Bulk |
| Hose Length | 100 ft |
| Pressure [Max] | 400 psi |
| Weight | 1.0 LB |
| EAN or UPC | 37256121807 |
-
Pre-Packed Quantities


