| Temperature Range [Min] | -25 °F |
| Hose Application | Material Handling |
| Pressure [Max] | 150 psi |
| Temperature Range [Max] | 180 °F |
| Inner Tube Material | Pureten™ Synthetic Rubber |
| Cover Material | Plioflex® Rubber (Wrapped Impression) |
| Hose I.D. | 4 in |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Wire Helix |
| Bend Radius | 20 in |
| Vacuum Hg | 29 in |
| Color | Black |
| Pounds per Foot | 5.67 lb |
| Hose OD | 5.25 in |
| Weight | 5.53 LB |
| EAN or UPC | 37256127311 |

