| Color | Black |
| Hose Length | 50 ft |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 180 °F |
| Inner Tube Material | Tufsyn® Synthetic Rubber |
| Bend Radius | 16 in |
| Hose OD | 5.02 in |
| Pressure [Max] | 1233 psi |
| Cover Material | Plioflex® Rubber (Wrapped Impression) |
| Hose Application | Cement & Concrete |
| Pounds per Foot | 4.9 lb |
| Hose Reinforcement | Spiral-Plied High Strength Wire |
| Package Type | Coiled |
| Hose I.D. | 4 in |
| Weight | 4.92 LB |

