- Round Tooth Synchronous Belt
- 37 mm Cross Section
- 4956 mm Pitch Length
- 14 mm Pitch
- 354 Teeth
description
- CONTI® Synchrochain Carbon is a high performance polyurethane belt for the most demanding applications. CTD profile is fully compatible with both Falcon Pd™ and Poly Chain sprockets.
features
- High strength polyurethane teeth to drive maximum power
- Carbon cord reinforcement offers near zero elongation for maintenance-free operation
- Backside idler compatible
- Up to 98% energy efficient
- Rated for continuous service at 175 °F
- Example: CTD8M-640-21 = Polychain® 8MGT-640-21
| Pitch | 14 mm |
| Material | POLYURETHANE AND CARBON CORD |
| Belt Style | Single Sided |
| Inch/Metric | Metric |
| Weight | 3.223 LB |

