
- J Cross Section
- 49 in Outside Length
- Non-Cogged
- 1.656 in Cross Section Width
- 18 Ribs
Inch/Metric | Inch |
Oil Resistance | Yes |
Material | Polybutadiene |
Cogged | No |
Outside Length | 49 in |
Temperature Range [Min] | -40 °F |
Belt Cross Section Style | J |
Belt Style | Non-Cogged |
Belt Match | 18 |
Static Conductive | No |
Cross Section Height | 0.14 in |
Cross Section Width | 1 11/16 in |
Color | Black |
Temperature Range [Max] | 140 °F |
Rib Width | 0.092 in |
Belt Size | J |
Reinforcement | Polyester |
No. of Ribs | 18 |
Weight | 0.491 LB |
