Skip to content Skip to navigation menu
Falcon Pd™ & Synchrochain Carbon Sprockets

48G-8M-21-2012

Falcon Pd™ & Synchrochain Carbon Sprockets
Item #101022563
  • 8 mm Belt Pitch
  • 21 mm Belt Width
  • 48 Teeth
  • 4.7492" Outside Diameter
  • 2012 Bushing Required
  • w/a Bore Range of 1/2" to 2 1/8"
  • Belt Sprocket
+ Show More + Show Less
Falcon Pd™ & Synchrochain Carbon Sprockets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 mm Belt Pitch
  • 21 mm Belt Width
  • 48 Teeth
  • 4.7492" Outside Diameter
  • 2012 Bushing Required

description

  • Falcon Pd™ and Synchrochain Carbon Sprockets offer a complete drive system when used in conjunction with the Falcon Pd™ or Synchrochain Carbon belts.

features

  • Available in popular sizes
  • Up to 98% efficient power transfer when used in conjunction with Falcon Pd™ or Synchrochain Carbon belts
  • Made from cast iron with select sizes manufactured from ductile iron or steel
  • Falcon Pd™ belts and sprockets can lower operating noise up to 5 dB compared to a Poly Chain® system when used as a complete drive
Finished Bore N/A
Bore Range [Max] 2.125 in
Pitch Diameter 4.81224 in
Bushing Type Taperlock
No. of Teeth 48
Bore Range [Min] 0.5 in
Outside Dia. 4.74921 in
Belt Width 21 mm
Bushing Series 2012
Bore Type Taper-Lock and QD Bushed
Belt Pitch 8 mm
Weight 4.63 LB
EAN or UPC 37256088407
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison