
- J Cross Section
- 48 in Outside Length
- Non-Cogged
- 1.38 in Cross Section Width
- 15 Ribs
Static Conductive | No |
Cross Section Height | 0.14 in |
Cross Section Width | 1 13/32 in |
No. of Ribs | 15 |
Inch/Metric | Inch |
Belt Style | Non-Cogged |
Cogged | No |
Belt Match | 15 |
Outside Length | 48 in |
Belt Size | J |
Oil Resistance | Yes |
Rib Width | 0.092 in |
Color | Black |
Belt Cross Section Style | J |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 140 °F |
Reinforcement | Polyester |
Material | Polybutadiene |
Weight | 0.402 LB |
EAN or UPC | 37256099625 |
