- 3VX Cross Section
- 63 in Outside Length
- Cogged
- 18.24 in Cross Section Width
- 48 Ribs
| Color | Black |
| Belt Style | Cogged |
| No. of Ribs | 48 |
| Oil Resistance | Yes |
| Belt Cross Section Style | 3VX |
| Inch/Metric | Inch |
| Material | Polybutadiene |
| Temperature Range [Min] | -40 °F |
| Reinforcement | Polyester |
| Outside Length | 63 in |
| Static Conductive | Yes |
| Weight | 17.217 LB |

