- 10 Grooves
- 48" Outside Diameter
- For Belt Size D
- P Bushing Required
| Bushing Series | P |
| Belt Match | 1, 10 |
| Belt Size | D |
| Bore Range [Min] | 2.9375 in |
| Bushing Type | QD |
| Bore Range [Max] | 7 in |
| No. of Grooves | 10 |
| D Pitch Dia. | 47.4 in |
| Outside Dia. | 48 in |
| Inch/Metric | Inch |
| Weight | 930.0 LB |
| EAN or UPC | 37256284021 |

