- J Cross Section
- 47 in Outside Length
- Non-Cogged
- 0.552 in Cross Section Width
- 6 Ribs
| Temperature Range [Min] | -40 °F |
| Belt Style | Non-Cogged |
| Temperature Range [Max] | 140 °F |
| Static Conductive | No |
| No. of Ribs | 6 |
| Outside Length | 47 in |
| Color | Black |
| Material | Polybutadiene |
| Oil Resistance | Yes |
| Inch/Metric | Inch |
| Rib Width | 0.092 in |
| Belt Cross Section Style | J |
| Reinforcement | Polyester |
| Weight | 0.142 LB |
| EAN or UPC | 37256092657 |

