
- J Cross Section
- 46 in Outside Length
- Non-Cogged
- 1.196 in Cross Section Width
- 13 Ribs
Color | Black |
Oil Resistance | Yes |
Cross Section Width | 1 7/32 in |
Outside Length | 46 in |
Material | Polybutadiene |
Belt Match | 13 |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Static Conductive | No |
Cogged | No |
Belt Size | J |
Cross Section Height | 0.14 in |
No. of Ribs | 13 |
Belt Style | Non-Cogged |
Rib Width | 0.092 in |
Temperature Range [Max] | 140 °F |
Belt Cross Section Style | J |
Reinforcement | Polyester |
Weight | 0.334 LB |
