Skip to content Skip to navigation menu
Variable Speed Belt

4430V740

Variable Speed Belt
Item #100778079
  • 30V Cross Section
  • 0.688 in Cross Section Width
  • 74 in Pitch Length
  • Chloroprene Material
Variable Speed Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30V Cross Section
  • 0.688 in Cross Section Width
  • 74 in Pitch Length
  • Chloroprene Material

applications

  • For use on variable speed sheave drives requiring exact speed control and maximum range of speed changes
  • Recreational equipment
  • Agricultural applications
  • Machine tools

features

  • Precision-molded for a completely uniform cross section allows for even tracking and smooth running without excessive vibration
  • Belts are built thin with precise, uniform cogs on the underside for maximum lengthwise flexibility
  • Flexten® tension-carrying cords carry more horsepower and experience less stretch over the life of the belt
Inch/Metric Inch
Cross Section Height 11/16 in
No. of Ribs 1
Pitch Length 74 in
Cross Section Width 0.688 in
Color Black
Reinforcement Polyester
Angle of Sheave Groove 30 °
Material Chloroprene
Temperature Range [Min] -40 °F
Oil Resistance Yes
Belt Size 4430V
Belt Cross Section Style 30V
Temperature Range [Max] 140 °F
Weight 6.083 LB
EAN or UPC 37256062636
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison