
- J Cross Section
- 6 Ribs
- 44" Outside Length
- Non-Cogged
- 9/16" Cross Section Width
No. of Ribs | 6 |
Belt Cross Section Style | J |
Cross Section Width | 9/16 in |
Rib Width | 0.092 in |
Belt Size | J |
Belt Match | 6 |
Cross Section Height | 0.14 in |
Cogged | No |
Outside Length | 44 in |
Material | Neoprene |
Inch/Metric | Inch |
Belt Style | Non-Cogged |
Weight | 0.147 LB |
