- 7 Grooves
- 44" Outside Diameter
- For Belt Size C
- M Bushing Required
| Bushing Type | QD |
| Belt Size | C |
| C Pitch Dia. | 43.6 in |
| Inch/Metric | Inch |
| No. of Grooves | 7 |
| Outside Dia. | 44 in |
| Belt Match | 1, 7 |
| Bushing Series | M |
| Weight | 442.0 LB |
| EAN or UPC | 37256283994 |
| Bushing Type | QD |
| Belt Size | C |
| C Pitch Dia. | 43.6 in |
| Inch/Metric | Inch |
| No. of Grooves | 7 |
| Outside Dia. | 44 in |
| Belt Match | 1, 7 |
| Bushing Series | M |
| Weight | 442.0 LB |
| EAN or UPC | 37256283994 |