- 10 Grooves
- 44" Outside Diameter
- For Belt Size C
- M Bushing Required
| No. of Grooves | 10 |
| Inch/Metric | Inch |
| Bushing Series | M |
| Outside Dia. | 44 in |
| Bushing Type | QD |
| Belt Size | C |
| C Pitch Dia. | 43.6 in |
| Belt Match | 1, 10 |
| Weight | 553.0 LB |
| EAN or UPC | 37256283932 |
| No. of Grooves | 10 |
| Inch/Metric | Inch |
| Bushing Series | M |
| Outside Dia. | 44 in |
| Bushing Type | QD |
| Belt Size | C |
| C Pitch Dia. | 43.6 in |
| Belt Match | 1, 10 |
| Weight | 553.0 LB |
| EAN or UPC | 37256283932 |