- 115 mm Cross Section Width
- 4326 mm Pitch Length
- 14 mm Pitch
- 309 Teeth
- RPP Tooth Profile
features
- Compatibility with the Gates HTD, PowerGrip® GT® and GT®2, Dayco RPP® and RPP Plus® and TB Wood's Synchronous QD
- Replaces Goodyear Engineered Products branded Hi-Performance Pd Plus™ 8 M and 14 M sizes
- Neoprene compound provides greater flexibility, less flex fatigue and longer life
- Improved tooth facing for greater abrasion resistance than HPPD Plus
- Life expectancy that's at least 50% greater than Goodyear Engineered Products branded Whitehawk Pd® and 100% greater than the HPPD Plus
- Industry compatible nomenclature for easy part number identification
| Color | Black |
| Temperature Range [Max] | 210 °F |
| Material | HNBR |
| Temperature Range [Min] | -50 °F |
| Reinforcement | Aramid |
| Tooth Profile | RPP |
| Belt Style | Single Sided |
| No. of Ribs | 1 |
| Oil Resistance | Yes |
| Static Conductive | Yes |
| Pitch | 14 mm |
| Inch/Metric | Metric |
| Weight | 8.482 LB |
| EAN or UPC | 37256012983 |

