
- J Cross Section
- 43 in Outside Length
- Non-Cogged
- 0.828 in Cross Section Width
- 9 Ribs
Belt Cross Section Style | J |
Belt Match | 9 |
Reinforcement | Polyester |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 140 °F |
Belt Style | Non-Cogged |
No. of Ribs | 9 |
Material | Polybutadiene |
Oil Resistance | Yes |
Rib Width | 0.092 in |
Cross Section Width | 27/32 in |
Belt Size | J |
Cross Section Height | 0.14 in |
Cogged | No |
Color | Black |
Static Conductive | No |
Inch/Metric | Inch |
Outside Length | 43 in |
Weight | 0.225 LB |
EAN or UPC | 37256077623 |
