
- J Cross Section
- 43 in Outside Length
- Non-Cogged
- 1.656 in Cross Section Width
- 18 Ribs
Temperature Range [Max] | 140 °F |
Cross Section Height | 0.14 in |
Color | Black |
Temperature Range [Min] | -40 °F |
Belt Size | J |
Outside Length | 43 in |
Cross Section Width | 1 11/16 in |
Reinforcement | Polyester |
Rib Width | 0.092 in |
Oil Resistance | Yes |
Belt Match | 18 |
Inch/Metric | Inch |
Belt Style | Non-Cogged |
Belt Cross Section Style | J |
Material | Polybutadiene |
No. of Ribs | 18 |
Cogged | No |
Static Conductive | No |
Weight | 0.45 LB |
