
- J Cross Section
- 43 in Outside Length
- Non-Cogged
- 1.38 in Cross Section Width
- 15 Ribs
Material | Polybutadiene |
Static Conductive | No |
Oil Resistance | Yes |
Cross Section Height | 0.14 in |
Belt Match | 15 |
Temperature Range [Max] | 140 °F |
Outside Length | 43 in |
Cogged | No |
Inch/Metric | Inch |
Belt Style | Non-Cogged |
Temperature Range [Min] | -40 °F |
Reinforcement | Polyester |
Cross Section Width | 1 13/32 in |
Rib Width | 0.092 in |
Belt Size | J |
Belt Cross Section Style | J |
Color | Black |
No. of Ribs | 15 |
Weight | 0.375 LB |
