- B Cross Section
- Non-Cogged
- 27.72 in Cross Section Width
- 42 Ribs
- Styrene Butadiene Material
| Oil Resistance | Yes |
| No. of Ribs | 42 |
| Inch/Metric | Inch |
| Material | Styrene Butadiene |
| Inside Length | 148 in |
| Reinforcement | Polyester |
| Static Conductive | Yes |
| Belt Style | Non-Cogged |
| Belt Cross Section Style | B |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Weight | 125.029 LB |
| EAN or UPC | 7891555513502 |

