- 5V Cross Section
- 112 in Outside Length
- Non-Cogged
- 26.04 in Cross Section Width
- 42 Ribs
| Inch/Metric | Inch |
| Material | Polybutadiene |
| No. of Ribs | 42 |
| Reinforcement | Polyester |
| Color | Black |
| Belt Style | Non-Cogged |
| Temperature Range [Min] | -40 °F |
| Outside Length | 112 in |
| Belt Cross Section Style | 5V |
| Oil Resistance | Yes |
| Static Conductive | Yes |
| Weight | 66.7 LB |

