Skip to content Skip to navigation menu
Elite Poly-V Belt

4120990

Elite Poly-V Belt
Item #100767825
  • 99.4 in Outside Length
  • 1.68 in Cross Section Width
  • 12 Ribs
  • EPDM Material
  • Cogged
Elite Poly-V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 99.4 in Outside Length
  • 1.68 in Cross Section Width
  • 12 Ribs
  • EPDM Material
  • Cogged
Inside Length 99 in
Belt Cross Section Style Automotive Poly-V Belt
Color Black
Material EPDM
Temperature Range [Min] -40 °F
Temperature Range [Max] 140 °F
Cross Section Width 1.68 in
Belt Style Cogged
No. of Ribs 12
Outside Length 99.4 in
Reinforcement Polyester
Inch/Metric Inch
Cogged Yes
Oil Resistance Yes
Weight 1.092 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison