Skip to content Skip to navigation menu
Mileage Maker Poly-V Belt

410K4

Mileage Maker Poly-V Belt
Item #114197385
  • 0.56 in Cross Section Width
  • 4 Ribs
  • EPDM Material
Mileage Maker Poly-V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.56 in Cross Section Width
  • 4 Ribs
  • EPDM Material
Inside Length 16.14 in
Temperature Range [Max] 140 °F
Belt Cross Section Style Automotive Poly-V Belt
Color Black
Cross Section Width 0.56 in
Inch/Metric Inch
No. of Ribs 4
Material EPDM
Temperature Range [Min] -40 °F
Reinforcement Polyester
Oil Resistance Yes
Weight 0.153 LB
EAN or UPC 45031022089
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison