
- 81.4 in Outside Length
- 1.4 in Cross Section Width
- 10 Ribs
- EPDM Material
- Cogged
No. of Ribs | 10 |
Oil Resistance | Yes |
Inside Length | 81 in |
Belt Cross Section Style | Automotive Poly-V Belt |
Outside Length | 81.4 in |
Material | EPDM |
Belt Style | Cogged |
Cogged | Yes |
Temperature Range [Max] | 140 °F |
Cross Section Width | 1.4 in |
Color | Black |
Temperature Range [Min] | -40 °F |
Reinforcement | Polyester |
Inch/Metric | Inch |
Weight | 0.748 LB |
EAN or UPC | 37256320767 |
