Skip to content Skip to navigation menu
Elite Poly-V Belt

4100785

Elite Poly-V Belt
Item #115391147
  • 78.4 in Outside Length
  • 1.4 in Cross Section Width
  • 10 Ribs
  • EPDM Material
  • Cogged
Elite Poly-V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 78.4 in Outside Length
  • 1.4 in Cross Section Width
  • 10 Ribs
  • EPDM Material
  • Cogged
Temperature Range [Max] 140 °F
Temperature Range [Min] -40 °F
Inch/Metric Inch
Outside Length 78.4 in
Reinforcement Polyester
Inside Length 78 in
Cross Section Width 1.4 in
Color Black
Oil Resistance Yes
Belt Cross Section Style Automotive Poly-V Belt
Material EPDM
Belt Style Cogged
No. of Ribs 10
Weight 0.719 LB
EAN or UPC 37256177804
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison