Skip to content Skip to navigation menu
Elite Poly-V Belt

4100780

Elite Poly-V Belt
Item #115390984
  • 78.4 in Outside Length
  • 1.4 in Cross Section Width
  • 10 Ribs
  • EPDM Material
  • Cogged
Elite Poly-V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 78.4 in Outside Length
  • 1.4 in Cross Section Width
  • 10 Ribs
  • EPDM Material
  • Cogged
Reinforcement Polyester
Oil Resistance Yes
Inside Length 78 in
Inch/Metric Inch
Temperature Range [Min] -40 °F
Cross Section Width 1.4 in
Temperature Range [Max] 140 °F
Material EPDM
No. of Ribs 10
Belt Cross Section Style Automotive Poly-V Belt
Belt Style Cogged
Color Black
Outside Length 78.4 in
Weight 0.608 LB
EAN or UPC 37256099687
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison