- Automotive Poly-V Belt
- 68.1 in Outside Length
- 1.4 in Cross Section Width
- 10 Ribs
- EPDM Material
| Belt Cross Section Style | Automotive Poly-V Belt |
| Cogged | Yes |
| Inside Length | 67.7 in |
| Inch/Metric | Inch |
| No. of Ribs | 10 |
| Material | EPDM |
| Outside Length | 68.1 in |
| Cross Section Width | 1.4 in |
| Weight | 0.685 LB |

