
- 46.9 in Outside Length
- 1.4 in Cross Section Width
- 10 Ribs
- EPDM Material
- Cogged
Temperature Range [Max] | 140 °F |
Material | EPDM |
Reinforcement | Polyester |
Oil Resistance | Yes |
No. of Ribs | 10 |
Inch/Metric | Inch |
Cross Section Width | 1.4 in |
Belt Style | Cogged |
Cogged | Yes |
Color | Black |
Belt Cross Section Style | Automotive Poly-V Belt |
Outside Length | 46.9 in |
Temperature Range [Min] | -40 °F |
Inside Length | 46 1/2 in |
Weight | 0.363 LB |
EAN or UPC | 37256203381 |
