- 5V Cross Section
- 355 in Outside Length
- Non-Cogged
- 25.42 in Cross Section Width
- 41 Ribs
| Belt Style | Non-Cogged |
| Static Conductive | Yes |
| No. of Ribs | 41 |
| Reinforcement | Polyester |
| Belt Cross Section Style | 5V |
| Material | Polybutadiene |
| Oil Resistance | Yes |
| Outside Length | 355 in |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Inch/Metric | Inch |
| Weight | 206.586 LB |

