- 14 mm Belt Pitch
- 37 mm Belt Width
- 40 Teeth
- 6.9075" Outside Diameter
- 2517 Bushing Required
description
- Falcon Pd™ and Synchrochain Carbon Sprockets offer a complete drive system when used in conjunction with the Falcon Pd™ or Synchrochain Carbon belts.
features
- Available in popular sizes
- Up to 98% efficient power transfer when used in conjunction with Falcon Pd™ or Synchrochain Carbon belts
- Made from cast iron with select sizes manufactured from ductile iron or steel
- Falcon Pd™ belts and sprockets can lower operating noise up to 5 dB compared to a Poly Chain® system when used as a complete drive
| Belt Pitch | 14 mm |
| No. of Teeth | 40 |
| Bushing Type | Taperlock |
| Bore Range [Min] | 0.5 in |
| Bushing Series | 2517 |
| Finished Bore | N/A |
| Bore Range [Max] | 2.6875 in |
| Belt Width | 37 mm |
| Bore Type | Taper-Lock and QD Bushed |
| Outside Dia. | 6.90748 in |
| Pitch Diameter | 7.01785 in |
| Weight | 16.39 LB |
| EAN or UPC | 37256088834 |

