- 112.8 in Outside Length
- 1.12 in Cross Section Width
- 8 Ribs
- EPDM Material
- Cogged
| Belt Style | Cogged |
| Reinforcement | Polyester |
| Temperature Range [Max] | 140 °F |
| No. of Ribs | 8 |
| Material | EPDM |
| Color | Black |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Oil Resistance | Yes |
| Cogged | Yes |
| Belt Cross Section Style | Automotive Poly-V Belt |
| Cross Section Width | 1.12 in |
| Inside Length | 112.4 in |
| Outside Length | 112.8 in |
| Weight | 0.73 LB |
| EAN or UPC | 37256221231 |

