
- 76.4 in Outside Length
- 1.12 in Cross Section Width
- 8 Ribs
- EPDM Material
- Cogged
Temperature Range [Min] | -40 °F |
Oil Resistance | Yes |
Belt Style | Cogged |
Belt Cross Section Style | Automotive Poly-V Belt |
Material | EPDM |
Cross Section Width | 1.12 in |
Temperature Range [Max] | 140 °F |
Reinforcement | Polyester |
Color | Black |
Outside Length | 76.4 in |
Inside Length | 76 in |
Cogged | Yes |
Inch/Metric | Inch |
No. of Ribs | 8 |
Weight | 0.496 LB |
EAN or UPC | 37256165511 |
