
- 114.9 in Outside Length
- 0.98 in Cross Section Width
- 7 Ribs
- EPDM Material
- Cogged
Material | EPDM |
Belt Style | Cogged |
No. of Ribs | 7 |
Cogged | Yes |
Color | Black |
Oil Resistance | Yes |
Cross Section Width | 0.98 in |
Belt Cross Section Style | Automotive Poly-V Belt |
Temperature Range [Max] | 140 °F |
Outside Length | 114.9 in |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Reinforcement | Polyester |
Inside Length | 114 1/2 in |
Weight | 0.651 LB |
EAN or UPC | 37256114700 |
