
- 76.7 in Outside Length
- 0.84 in Cross Section Width
- 6 Ribs
- EPDM Material
- Cogged
Material | EPDM |
Cogged | Yes |
Belt Cross Section Style | Automotive Poly-V Belt |
Inch/Metric | Inch |
Reinforcement | Polyester |
Temperature Range [Max] | 140 °F |
Inside Length | 76.3 in |
Cross Section Width | 0.84 in |
Oil Resistance | Yes |
Belt Style | Cogged |
Temperature Range [Min] | -40 °F |
No. of Ribs | 6 |
Outside Length | 76.7 in |
Color | Black |
Weight | 0.373 LB |
EAN or UPC | 37256271670 |
