- 51.2 in Outside Length
- 0.84 in Cross Section Width
- 6 Ribs
- EPDM Material
- Cogged
| Temperature Range [Min] | -40 °F |
| No. of Ribs | 6 |
| Material | EPDM |
| Oil Resistance | Yes |
| Reinforcement | Polyester |
| Belt Cross Section Style | Automotive Poly-V Belt |
| Temperature Range [Max] | 140 °F |
| Belt Style | Cogged |
| Cross Section Width | 0.84 in |
| Outside Length | 51.2 in |
| Inside Length | 50.8 in |
| Color | Black |
| Inch/Metric | Inch |
| Weight | 0.218 LB |
| EAN or UPC | 37256087653 |

