
- 44.4 in Outside Length
- 0.84 in Cross Section Width
- 6 Ribs
- EPDM Material
- Cogged
Oil Resistance | Yes |
Outside Length | 44.4 in |
No. of Ribs | 6 |
Color | Black |
Material | EPDM |
Belt Cross Section Style | Automotive Poly-V Belt |
Inside Length | 44 in |
Inch/Metric | Inch |
Cogged | Yes |
Belt Style | Cogged |
Reinforcement | Polyester |
Cross Section Width | 0.84 in |
Temperature Range [Max] | 140 °F |
Temperature Range [Min] | -40 °F |
Weight | 0.19 LB |
EAN or UPC | 37256185199 |
