- 40.4 in Outside Length
- 0.7 in Cross Section Width
- 5 Ribs
- EPDM Material
- Cogged
features
- Strong, stretch-resistant tension member
- Tough synthetic rubber ribs
- Oil- and abrasion-resistant backing
- Extremely durable
- Increased flexibility
| Temperature Range [Max] | 140 °F |
| Cross Section Height | 0.165 in |
| Color | Black |
| Belt Cross Section Style | Automotive Poly-V Belt |
| Outside Length | 40.4 in |
| Belt Style | Cogged |
| Oil Resistance | Yes |
| Temperature Range [Min] | -40 °F |
| Material | EPDM |
| Cogged | Yes |
| Inch/Metric | Inch |
| Cross Section Width | 0.7 in |
| Inside Length | 40 in |
| Reinforcement | Polyester |
| No. of Ribs | 5 |
| Weight | 0.143 LB |
| EAN or UPC | 37256017643 |

