
- 38.9 in Outside Length
- 0.7 in Cross Section Width
- 5 Ribs
- EPDM Material
- Cogged
No. of Ribs | 5 |
Outside Length | 38.9 in |
Inside Length | 38 1/2 in |
Inch/Metric | Inch |
Material | EPDM |
Temperature Range [Min] | -40 °F |
Reinforcement | Polyester |
Belt Style | Cogged |
Temperature Range [Max] | 140 °F |
Cross Section Width | 0.7 in |
Color | Black |
Belt Cross Section Style | Automotive Poly-V Belt |
Oil Resistance | Yes |
Cogged | Yes |
Weight | 0.139 LB |
EAN or UPC | 37256090677 |
