
- 37.9 in Outside Length
- 0.7 in Cross Section Width
- 5 Ribs
- EPDM Material
- Cogged
features
- Strong, stretch-resistant tension member
- Tough synthetic rubber ribs
- Oil- and abrasion-resistant backing
- Extremely durable
- Increased flexibility
Inch/Metric | Inch |
No. of Ribs | 5 |
Reinforcement | Polyester |
Outside Length | 37.9 in |
Temperature Range [Max] | 140 °F |
Belt Cross Section Style | Automotive Poly-V Belt |
Temperature Range [Min] | -40 °F |
Cogged | Yes |
Cross Section Width | 0.7 in |
Belt Style | Cogged |
Color | Black |
Inside Length | 37 1/2 in |
Cross Section Height | 0.165 in |
Material | EPDM |
Oil Resistance | Yes |
Weight | 0.135 LB |
EAN or UPC | 37256036347 |
