- 37.4 in Outside Length
- 0.7 in Cross Section Width
- 5 Ribs
- EPDM Material
- Cogged
| Belt Style | Cogged |
| Outside Length | 37.4 in |
| Inch/Metric | Inch |
| Oil Resistance | Yes |
| Cross Section Width | 0.7 in |
| Temperature Range [Max] | 140 °F |
| Cogged | Yes |
| Belt Cross Section Style | Automotive Poly-V Belt |
| No. of Ribs | 5 |
| Inside Length | 37 in |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Reinforcement | Polyester |
| Material | EPDM |
| Weight | 0.133 LB |
| EAN or UPC | 37256032233 |

