
- 32.9 in Outside Length
- 0.7 in Cross Section Width
- 5 Ribs
- EPDM Material
- Cogged
features
- Strong, stretch-resistant tension member
- Tough synthetic rubber ribs
- Oil- and abrasion-resistant backing
- Extremely durable
- Increased flexibility
Belt Cross Section Style | Automotive Poly-V Belt |
Cross Section Width | 0.7 in |
Oil Resistance | Yes |
Inch/Metric | Inch |
Temperature Range [Max] | 140 °F |
Inside Length | 32 1/2 in |
Cogged | Yes |
Belt Style | Cogged |
No. of Ribs | 5 |
Color | Black |
Material | EPDM |
Temperature Range [Min] | -40 °F |
Reinforcement | Polyester |
Cross Section Height | 0.165 in |
Outside Length | 32.9 in |
Weight | 0.117 LB |
EAN or UPC | 37256017582 |
