
- 35.1 in Outside Length
- 0.56 in Cross Section Width
- 4 Ribs
- EPDM Material
- Cogged
Belt Style | Cogged |
Cogged | Yes |
Cross Section Width | 0.56 in |
Color | Black |
Temperature Range [Max] | 140 °F |
No. of Ribs | 4 |
Material | EPDM |
Inch/Metric | Inch |
Belt Cross Section Style | Automotive Poly-V Belt |
Inside Length | 34.7 in |
Temperature Range [Min] | -40 °F |
Outside Length | 35.1 in |
Oil Resistance | Yes |
Reinforcement | Polyester |
Weight | 0.107 LB |
EAN or UPC | 37256203275 |
