- 32.6 in Outside Length
- 0.56 in Cross Section Width
- 4 Ribs
- EPDM Material
- Cogged
| Outside Length | 32.6 in |
| Belt Cross Section Style | Automotive Poly-V Belt |
| Oil Resistance | Yes |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| No. of Ribs | 4 |
| Material | EPDM |
| Reinforcement | Polyester |
| Cross Section Width | 0.56 in |
| Color | Black |
| Cogged | Yes |
| Temperature Range [Max] | 140 °F |
| Inside Length | 32.2 in |
| Belt Style | Cogged |
| Weight | 0.092 LB |
| EAN or UPC | 37256451355 |

